Beli grinding wheel specification di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- NORTON Mata Gerinda Datar T1-A Putih #100atribut:
- Gritty: 100
- Color: White
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- TYROLIT Mata Gerinda Potong Metalatribut:
- Diameter (inch): 5
- Specification: A30-BF
- Arbor (mm): 22.23
- Width (mm): 2.5
- Dimensions (mm): 125x2.5x22.23
- NORTON Mata Gerinda Datar T1-A Abu-abuDeskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- York Medium Grinding WheelDeskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- TRICRAFT Mata GerindaDeskripsi:Batu amplas serba guna / Besi
- NORTON Grinding Wheel Straight T1-A White #80atribut:
- Gritty: 80
- Color: White
- Makita Mata Gerinda Polesatribut:
- Hardness: A36P
- Size: 7inch (180x6x22mm)
- NORTON Tool Grinding Wheel Flaring Dish T12atribut:
- Abrasive Wheel Type: T12
- WD Batu Poles Stainless Gerinda 4inchatribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Abrasive & Ring Dimension (inch): 4x1/4x5/8
- Grade: 24 (Sedang)
- Hardness: R (Keras)
- Main Abrasive Material: White Fused Alumina Oxide
- Maximum Speed (rpm): 15300 (80M/S)
- WD Grinding Metal Wheel 7 inch (Batu Poles Gerinda 7 inch)atribut:
- Grade: 24 ( Kasar )
- Hardness: Q ( Keras )
- Abrasive & Ring Dimension (mm): 180x6x22.2
- Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
- Main Abrasive Material: Brown Fused Alumina Oxide
- Maximum Speed (rpm): 8580 (80M/S)
- Nippon Resibon Cut-Off Wheel Iron Fee (Batu Gerinda Potong)atribut:
- Application for : All Steel & Stainless Steel
- Maximum Operating Speed (m/s): 72
Daftar Harga grinding wheel specification Terbaru March 2026
| KINIK Mata Gerinda Surface | Rp139.900 |
| NORTON Mata Gerinda Datar T1-A Putih #100 | Rp209.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| TYROLIT Mata Gerinda Potong Metal | Rp34.900 |
| KINIK Mata Gerinda 38A | Rp169.900 |
| KINIK Batu Gerinda Lurus Grit A | Rp95.900 |
| NORTON Mata Gerinda Datar T1-A Abu-abu | Rp129.900 |
| BOSCH Mata Gerinda Poles Metal Best Range | Rp13.900 |
| NORTON Mata Gerinda Datar T1-A Hijau | Rp139.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)





































































































































































/3jP105857127-1.jpg)
/jrP106341711-4.jpg)